Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, 10W, Color

  • Mfr # PAR-P8BIRA2812-LC

  • Zoro # G401253545


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
3 11/64 in
Width
8 9/16 in
Length
8 9/16 in
Day/Night Capable
Day/Night
Power Consumption
9.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-P8BIRA2812-LC
Zoro #
G401253545
UPC #
-
Country of Origin
China

Dimensions

Height
3 11/64 in
Width
8 9/16 in
Length
8 9/16 in
Focal Length
2.80 to 12.00 mm
Diameter
3 11/64 in
IR Illuminator Wavelength
850 nm
Depth
8 9/16 in
Minimum Focal Length
2.8 mm
Overall Height
8 5/8 in
Overall Width
3 1/8 in
Maximum Focal Length
12 mm
Overall Length
8 5/8 in

Details

Item
IP Camera
Day/Night Capable
Day/Night
Power Consumption
9.5 W
HD Resolution
2 MP(1920x1080), 4 MP(2592x1520), 480x240, 5 MP(2592x1944), 6 MP(3072x2048 ), 720P (1280x720), 8 MP(3840x2160 ), CIF, D1
Camera Body Color
White
For Use With
Network Video Recorders
Features
Free Central Management Software, SD Card Slot
Lens
Motorized Varifocal
Power Required
12V DC, PoE
Scanning
Progressive
IP Rating
IP67
Operating Temp. Range
-22 Degrees to 140 Degrees F
Connector Type
RJ45
Mount
Wall
Min. Light Level
0 lux with IR, 0.11 lux @F1.4, AGC On
Pixels
2592 x 1944
Camera Design
Bullet
Camera Type
Color
Detection Range
0 to 165 ft
Line Resolution
8 MP
Standards
CE, FCC, ONVIF
Luminance Factor
0.11 lux @F1.4
Includes
D WDR, Digital Noise Reduction 2D DNR and 3D DNR, Intelligent Video Analysis, Motion & Analysis, Mounting Hardware
Power Supply
Not included
Indoor / Outdoor
Indoor/Outdoor
Illumination
2(Array LED 28 mil) @ 165ft
Minimum Operating Temperature
-30 Degrees F
Lens Type
Zoom
Maximum Operating Temperature
140 Degrees F
Input Type
No Inputs Included
Body Color
White
Night Capable
Day and Night
Image Sensor
1/2.7 CMOS
Indoor/Outdoor Usage
Outdoor
Maximum Detection Distance
164 ft
Minimum Light Level
0 lux
Maximum Viewing Angle
115 Degrees
Color Display
Color
Resistance Properties
Weatherproof
Output Type
No Outputs Included
Includes Power Supply
No
Resolution
8MP
Minimum Viewing Angle
34 Degrees
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 115 Degrees , Minimum Viewing Angle 34 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 164 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Free Central Management Software, SD Card Slot, For Use With Network Video Recorders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.