Zoro Homepage

IP Camera, 4W, Color

  • Mfr # VIS-P5BXIR4LC

  • Zoro # G701253535


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Height
2 1/2 in
Width
2 1/2 in
Length
2 1/2 in
Pixels
2688 x 1520
Min. Light Level
0 lux (IR On), 0.01 lux (IR Off)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIS-P5BXIR4LC
Zoro #
G701253535
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/2 in
Width
2 1/2 in
Length
2 1/2 in
IR Illuminator Wavelength
850 nm
Depth
6 19/32 in
Focal Length
4.00 mm
Maximum Focal Length
4 mm
Overall Length
2 1/2 in
Overall Height
3 3/4 in
Minimum Focal Length
4 mm
Overall Width
4 5/8 in

Details

Item
IP Camera
Pixels
2688 x 1520
Min. Light Level
0 lux (IR On), 0.01 lux (IR Off)
Camera Body Color
White
For Use With
Network Video Recorders
Power Required
12V DC, PoE
HD Resolution
5 MP
Operating Temp. Range
-22 Degrees to 140 Degrees F
Day/Night Capable
Day/Night
Mount
Ceiling, Surface, Wall
IP Rating
IP67
Power Supply
Not Included
Illumination
1 IR LED @ 98 ft
Camera Type
Color
Scanning
Progressive
Luminance Factor
0.01 lux
Indoor / Outdoor
Indoor/Outdoor
Lens
Fixed
Standards
CE, EN, FCC, UL listed
Camera Design
Bullet
Features
Cloud Upgradeable, Smart EXIR Range upto 98 ft
Connector Type
RJ45
Detection Range
0 to 196 ft
Power Consumption
5.5 W
Includes
Mounting Hardware, Water Proof Kit
Minimum Light Level
0 lux
Color Display
Color
Maximum Detection Distance
98 ft
Output Type
No Outputs Included
Minimum Operating Temperature
-30 Degrees F
Maximum Viewing Angle
140.1 Degrees
Includes Power Supply
No
Image Sensor
1/3 CMOS
Body Color
White
Input Type
No Inputs Included
Night Capable
Day and Night
Resistance Properties
Weatherproof
Resolution
5MP
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Outdoor
Lens Type
Fixed
S/N Ratio
56dB
Minimum Viewing Angle
57 Degrees
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 4 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 140.1 Degrees , Minimum Viewing Angle 57 Degrees , Minimum Focal Length 4 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, Smart EXIR Range upto 98 ft, For Use With Network Video Recorders, Includes Mounting Hardware, Water Proof Kit, Includes Power Supply No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.