Zoro Homepage

IP Camera, 6W, Color

  • Mfr # ELEV-P5SMOKE

  • Zoro # G001253563


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Height
2 19/64 in
Length
4 45/64 in
For Use With
Mini Smoke Cameras, Network Video Recorders
Camera Body Color
White
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELEV-P5SMOKE
Zoro #
G001253563
UPC #
-
Country of Origin
China

Dimensions

Height
2 19/64 in
Length
4 45/64 in
Diameter
4 45/64 in
Focal Length
2.80 mm
IR Illuminator Wavelength
0 nm
Minimum Focal Length
2.8 mm
Overall Diameter
4 3/4 in
Overall Height
2 1/4 in
Maximum Focal Length
2.8 mm

Details

Item
IP Camera
For Use With
Mini Smoke Cameras, Network Video Recorders
Camera Body Color
White
Lens
Fixed
Luminance Factor
0.0 lux
Detection Range
0 to 33 ft
Power Consumption
6 W
Indoor / Outdoor
Indoor
Pixels
2592 x 1944
Day/Night Capable
Day
Power Required
12V DC
Power Supply
Not Included
Mount
Ceiling, Surface, Wall
Camera Design
Dome
Scanning
Progressive
Min. Light Level
0.0 lux
Standards
ONVIF
Illumination
No
Operating Temp. Range
-22 Degrees to 140 Degrees F
Includes
Digital Noise Reduction 2D DNR and 3D DNR, Mounting Hardware
Features
Audio Output, Smart Analytics
Connector Type
RJ45
Line Resolution
5 MP
Camera Type
Color
IP Rating
IP43
HD Resolution
5 MP
Output Type
No Outputs Included
Color Display
Color
Resolution
5MP
Maximum Operating Temperature
140 Degrees F
Lens Type
Fixed
Indoor/Outdoor Usage
Indoor
Maximum Viewing Angle
109 Degrees
Resistance Properties
Weatherproof
Minimum Light Level
0 lux
Input Type
No Inputs Included
Night Capable
Day and Night
Body Color
White
Includes Power Supply
No
Minimum Operating Temperature
-30 Degrees F
Minimum Viewing Angle
64 Degrees
Image Sensor
1/2.7 CMOS
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 109 Degrees , Minimum Viewing Angle 64 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance Not Applicable, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Audio Output, Smart Analytics, For Use With Mini Smoke Cameras, Network Video Recorders, Includes Digital Noise Reduction 2D DNR and 3D DNR, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.