Zoro Homepage
This item is Discontinued.
Invid Tech IP Camera, 7W, Color VIS-P4BXIRA2812LC

IP Camera, 7W, Color (Discontinued)

  • Mfr # VIS-P4BXIRA2812LC
  • Zoro # G901253540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIS-P4BXIRA2812LC
Zoro #
G901253540
UPC #
-
Country of Origin
China

Dimensions

Width
3 13/32 in
Length
9 1/2 in
Focal Length
2.80 to 12.00 mm
IR Illuminator Wavelength
850 nm
Depth
9 1/2 in
Height
3 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
12 mm
Overall Width
6 3/8 in
Overall Length
9 1/2 in
Overall Height
3 in

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 118.3 Degrees , Minimum Viewing Angle 13.7 Degrees , Minimum Focal Length 2.8 mm, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, Motorized Auto-Focus, For Use With Network Video Recorders, Includes Mounting Hardware, Water Proof Kit, Includes Power Supply No, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.