Zoro Homepage
This item is Discontinued.
Invid Tech IP Camera, Dome, 4MP HD Resolution, Color PAR-P4DRIRA3312

IP Camera, Dome, 4MP HD Resolution, Color (Discontinued)

  • Mfr # PAR-P4DRIRA3312
  • Zoro # G5063009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-P4DRIRA3312
Zoro #
G5063009
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
3.30 to 12.00 mm
Diameter
5 29/32 in
Depth
4 31/64 in

Details

For Use With
Network Video Recorder
Item
IP Camera
HD Resolution
4 MP
Includes
Mounting hardware
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 Lux IR On, 0.05 Lux
Power Consumption
2.5 W
Camera Body Color
White
Luminance Factor
0 Lux IR On, 0.05 Lux
Mount
Ceiling, Pendant, Surface
Scanning
Progressive
Operating Temp. Range
-4 Degrees to 122 Degrees F
Indoor / Outdoor
Indoor/Outdoor
Illumination
Yes
IP Rating
IP66
Power Supply
Included
Pixels
2592 x 1520
Detection Range
0 to 98 ft
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.