Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Invid Tech IP Camera, Turret, 4MP HD Resolution, Color PAR-P4TXIRA3312

IP Camera, Turret, 4MP HD Resolution, Color (Discontinued)

  • Mfr # PAR-P4TXIRA3312
  • Zoro # G5063051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-P4TXIRA3312
Zoro #
G5063051
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
4 19/64 in
Focal Length
3.30 to 12.00mm
IR Illuminator Wavelength
850 nm
Depth
5 1/8 in

Details

Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting hardware
HD Resolution
4MP
Camera Type
Color
Camera Design
Turret
Lens
Varifocal
Power Required
PoE or 12V DC
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 Lux IR On, 0.05 Lux
Power Consumption
2.5W
Detection Range
0 to 98 ft
IP Rating
IP66
Mount
Ceiling, Pendant, Surface
Indoor / Outdoor
Indoor/Outdoor
Day/Night Capable
Day/Night
Pixels
2592 x 1520
Camera Body Color
White
Operating Temp. Range
-4 Degrees to 122 Degrees F
Illumination
Yes
Luminance Factor
0 Lux IR On, 0.05 Lux
Scanning
Progressive
Power Supply
Included

Description

IP Camera, Camera Design Turret, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.