Zoro Homepage

Monitor, Color, 50" Screen Size

  • Mfr # IMHD4K-50VANDALOD

  • Zoro # G807466082


product price: $3,039.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
50 in
Width
43 7/16 in
Frequency Range
50 to 60 Hz
Video Outputs
Speaker
Depth
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHD4K-50VANDALOD
Zoro #
G807466082
UPC #
1034944084436
Country of Origin
China

Dimensions

Screen Size
50 in
Width
43 7/16 in
Depth
3 5/32 in
Height
25 9/16 in
Overall Height
25 5/8 in
Overall Width
43 3/8 in
Overall Depth
3 1/8 in
Diagonal Screen Size
50 in

Details

Frequency Range
50 to 60 Hz
Video Outputs
Speaker
Weight
52.9 lb
Line Resolution
3840 x 2160
Built-In
DP Input/Output, DVI Input/Output, HDMI 2.0 Input/Output, VGA Input/Output, (2) 3W Stereo Speakers
Type
TFT LED
Power Rating
110 W
Operating Temp.
-22 Degrees to 185 Degrees F
Display
Color
Power Supply
100 to 240V AC
Item
Monitor
Video Inputs
DP, DVI, HDMI, VGA
Includes
Cable Holder, Industrial PSU, Screw
Features
178 Degrees Wide Viewing Angle, 4K HD Solution, 3D Digital Filtering and 3D Digital Noise Reduction Technology, Anti-Interference, No Radiation, Convenient Controller, Ensures Image Display is Not Deformed, High Brightness, High Contrast, High Definition, Metal Chassis Design, Anti-Static, Anti-Magnetic Field, Picture Fast Response, All-Imported Industrial-Grade LED Screen
Voltage
100/240V AC
Output Type
Speaker
Pixels
3840 x 2160
Display Screen Type
TFT LED
Minimum Operating Temperature
-22 Degrees F
Minimum Frequency
50 Hz
Resolution
4K
Maximum Viewing Angle
178 Degrees
Input Type
DP, DVI, HDMI, VGA
Maximum Operating Temperature
185 Degrees F
Maximum Frequency
60 Hz
Power Consumption
110 W
Operating Voltage
100/240V AC

Description

Monitor, Diagonal Screen Size 50 in, Display Screen Type TFT LED, Resolution 4K, Input Type DP, DVI, HDMI, VGA, Includes Cable Holder, Industrial PSU, Screw, Maximum Frequency 60 Hz, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Frequency 50 Hz, Minimum Operating Temperature -22 Degrees F, Operating Voltage 100/240V AC, Output Type Speaker, Overall Depth 3 1/8 in, Overall Height 25 5/8 in, Overall Width 43 3/8 in, Pixels 3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.