Zoro Homepage

Monitor Mount, 33 lb. Load Capacity

  • Mfr # IMM-MWMTRAR2

  • Zoro # G5074979


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Type
Tilt/Rotate/Articulate
Color
Black
Construction
Steel
Max. Extension
27 in
For Use With
Monitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM-MWMTRAR2
Zoro #
G5074979
UPC #
-
Country of Origin
China

Dimensions

Compatible Diagonal Screen Size Minimum
13 in
Compatible Diagonal Screen Size Maximum
27 in

Details

Item
Monitor Mount
Type
Tilt/Rotate/Articulate
Color
Black
Construction
Steel
Max. Extension
27 in
For Use With
Monitors
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
33 lb
Mounting
Wall
VESA Pattern
100x100, 75x75
Includes
Wall Mounting Hardware
Product Type
Monitor Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
33 lb

Description

Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 33 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 13 in, Compatible Diagonal Screen Size Maximum 27 in, VESA Pattern 100x100, 75x75, Includes Wall Mounting Hardware, Product Type Monitor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.