Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Detection Monitor, 43" Screen Size

  • Mfr # IMHD-43PVMMULTI

  • Zoro # G407466079


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Screen Size
43 in
Video Outputs
BNC, HDMI/VGA, USB
Type
TFT LED
Display
Color
Line Resolution
1080P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHD-43PVMMULTI
Zoro #
G407466079
UPC #
1034944084740
Country of Origin
China

Dimensions

Screen Size
43 in
Overall Depth
3 in
Overall Width
38 1/4 in
Overall Height
23 3/4 in
Diagonal Screen Size
43 in

Details

Video Outputs
BNC, HDMI/VGA, USB
Type
TFT LED
Display
Color
Line Resolution
1080P
Video Inputs
HDMI, VGA
Item
Monitor
Built-In
Camera, VGA, (2) HDMI
Minimum Operating Temperature
-22 Degrees F
Includes
Cable Holder, Industrial PSU, Screw
Weight
44.1 lb
Input Type
HDMI, VGA
Power Consumption
80 W
Maximum Viewing Angle
178 Degrees
Resolution
1080p
Display Screen Type
TFT LED
Maximum Operating Temperature
185 Degrees F
Pixels
1920 x 1080
Output Type
BNC, HDMI, USB, VGA
Operating Voltage
100/240V AC
Voltage
100/240V AC

Description

Monitor, Diagonal Screen Size 43 in, Display Screen Type TFT LED, Resolution 1080p, Input Type HDMI, VGA, Includes Cable Holder, Industrial PSU, Screw, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Operating Temperature -22 Degrees F, Operating Voltage 100/240V AC, Output Type BNC, HDMI, USB, VGA, Overall Depth 3 in, Overall Height 23 3/4 in, Overall Width 38 1/4 in, Pixels 1920 x 1080, Power Consumption 80 W, Weight 44.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.