Zoro Homepage

Mount Junction Box, Metal Alloy

  • Mfr # IPM-JB4A

  • Zoro # G101253159


product price: $28.25
/ea

Key Features

Fits
IP and Analog Video Surveillance Cameras, Turret Cameras
Color
White
Overall Height
6 3/4 in
Material
Aluminum
Width
5 31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPM-JB4A
Zoro #
G101253159
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/4 in
Width
5 31/64 in
Depth
5 31/64 in
Height
1 31/32 in
Length
5 31/64 in
Overall Width
5 1/2 in
Overall Depth
2 in

Details

Item
Mount Junction Box
Fits
IP and Analog Video Surveillance Cameras, Turret Cameras
Color
White
Material
Aluminum
Load Capacity
1.13 lb
Mounting
Ceiling/Wall
Characteristics
Outdoor Wall Mount Adapter
Function
Camera Mounting
Includes
Foam Insert, Gasket, Hex Wrench, Template
For Use With
Bullet Cameras, Dome Cameras, Surveillance Cameras, Turret Cameras
Swivel Angle
0 Degrees , 180 Degrees , 360 Degrees
Power Source
Not Required
Waterproof
Yes
Standards
CE, FCC
Features
Cable Management, Vandal Proof
IP Rating
IP66
Pitch
90 Degrees
Resistance Properties
Waterproof
Indoor/Outdoor Usage
Outdoor
Compatible with Manufacturer Model Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
Mount Type
Screws
Compatible Surveillance Equipment
IP Camera
Compatible with Series
Paramont
Includes Mounting Hardware
Yes
Compatible Manufacturer Part Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
Compatible Manufacturer Model Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
For Use With Mfr. Model Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
Compatible with Manufacturer Model No.
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
Compatible with Mfr. Model No.
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
For Use with Mfr Model Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
Compatible Pump Manufacturer Part Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA
Compatible Mfr. Model Number
PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA

Description

Mount Junction Box, Mount Type Screws, Overall Height 6 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 2 in, Compatible with Manufacturer Model Number PAR-C8TXIRA2812, PAR-P2FACE722G1, PAR-P2LPR722, PAR-P4LPR832NH, PAR-P4TXIRA2812NH-AIWLT, PAR-P8TXIRA2812-LC2, PAR-VARITURRETA, Overall Width 5 1/2 in, Overall Load Capacity Not Applicable, Mounting Location Ceiling, Wall, Compatible with Series Paramont, Includes Foam Insert, Gasket, Hex Wrench, Template, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.