Shop INVID TECH
See all product information
Create Account
Network Video Recorder, 16 TB
- Mfr # VN3A-128/16TB
- Zoro # G223559337
product price:Â
$
6,752.99
/ea
Free Shipping & Returns
Key Features
Recording Modes
Alarm, Continuous, Motion, VCA
Maximum Number of External Hard Drives
0
Internal Memory Capacity
16 TB
Video Export Medium
Network
Recording Resolution
1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VN3A-128/16TB
- Zoro #
- G223559337
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Network Video Recorder
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Maximum Number of External Hard Drives
- 0
- Internal Memory Capacity
- 16 TB
- Video Export Medium
- Network
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Video Compression Format
- Ultra H.264; Ultra H.265
- Output Type
- ALARM, HDMI, RCA, VGA
- Includes
- 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 16TB of storage
Description
Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 128, Output Type ALARM, HDMI, RCA, VGA, Includes 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 16TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.