Shop INVID TECH
See all product information
Create Account
Network Video Recorder, 2 TB
- Mfr # VN4A-8X8/2TB
- Zoro # G823558204
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Video Export Medium
Network
Video Compression Format
Ultra H.264; Ultra H.265
Recording Resolution
1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
Recording Modes
Alarm, Continuous, Motion, VCA
Maximum Number of External Hard Drives
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN4A-8X8/2TB
- Zoro #
- G823558204
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Video Export Medium
- Network
- Video Compression Format
- Ultra H.264; Ultra H.265
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Maximum Number of External Hard Drives
- 0
- Output Type
- ALARM, HDMI, RCA, VGA
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Includes
- 8 Plug and play ports, Central Management Software, Smart Analytic Support, 2TB of storage
- Internal Memory Capacity
- 2 TB
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 8, Output Type ALARM, HDMI, RCA, VGA, Includes 8 Plug and play ports, Central Management Software, Smart Analytic Support, 2TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.