Network Video Recorder, 4 TB
- Mfr # VN3A-128/4TB
- Zoro # G823557627
product price:Â
$
5,761.99
/ea
Free Shipping & Returns
Key Features
Recording Resolution
1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
Video Export Medium
Network
Recording Modes
Alarm, Continuous, Motion, VCA
Maximum Number of External Hard Drives
0
Internal Memory Capacity
4 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN3A-128/4TB
- Zoro #
- G823557627
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Video Export Medium
- Network
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Maximum Number of External Hard Drives
- 0
- Internal Memory Capacity
- 4 TB
- Output Type
- ALARM, HDMI, RCA, VGA
- Video Compression Format
- Ultra H.264; Ultra H.265
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Includes
- 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 4TB of storage
Description
Network Video Recorder, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 128, Output Type ALARM, HDMI, RCA, VGA, Includes 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 4TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.