Network Video Recorder, 64 TB
- Mfr # VN3A-128/64TB
- Zoro # G923559033
product price:Â
$
9,903.99
/ea
Free Shipping & Returns
Key Features
Video Export Medium
Network
Video Compression Format
Ultra H.264; Ultra H.265
Recording Modes
Alarm, Continuous, Motion, VCA
Maximum Number of External Hard Drives
0
Output Type
ALARM, HDMI, RCA, VGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN3A-128/64TB
- Zoro #
- G923559033
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Video Export Medium
- Network
- Video Compression Format
- Ultra H.264; Ultra H.265
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Maximum Number of External Hard Drives
- 0
- Output Type
- ALARM, HDMI, RCA, VGA
- Includes
- 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 64TB of storage
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Internal Memory Capacity
- 64 TB
Description
Network Video Recorder, Internal Memory Capacity 64 TB, Number of IP Camera Inputs 128, Output Type ALARM, HDMI, RCA, VGA, Includes 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 64TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.