Network Video Recorder, 8 TB
- Mfr # VN4A-8X8/8TB
- Zoro # G623559616
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Output Type
ALARM, HDMI, RCA, VGA
Maximum Number of External Hard Drives
0
Includes
8 Plug and play ports, Central Management Software, Smart Analytic Support, 8TB of storage
Internal Memory Capacity
8 TB
Network Interface
RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN4A-8X8/8TB
- Zoro #
- G623559616
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Output Type
- ALARM, HDMI, RCA, VGA
- Maximum Number of External Hard Drives
- 0
- Includes
- 8 Plug and play ports, Central Management Software, Smart Analytic Support, 8TB of storage
- Internal Memory Capacity
- 8 TB
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Video Export Medium
- Network
- Video Compression Format
- Ultra H.264; Ultra H.265
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Recording Modes
- Alarm, Continuous, Motion, VCA
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 8, Output Type ALARM, HDMI, RCA, VGA, Includes 8 Plug and play ports, Central Management Software, Smart Analytic Support, 8TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.