Zoro Homepage

Network Video Recorder

  • Mfr # PN1A-16X16-2NH

  • Zoro # G701246063


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Depth
10 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1A-16X16-2NH
Zoro #
G701246063
UPC #
-
Country of Origin
China

Dimensions

Depth
10 35/64 in
Height
1 49/64 in
Width
14 31/32 in
Manufacturers Warranty Length
3 yr
Overall Depth
10 1/2 in
Overall Width
14 7/8 in
Overall Height
1 5/8 in

Description

Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 10 1/2 in, Overall Height 1 5/8 in, Overall Width 14 7/8 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.