Zoro Homepage

Network Video Recorder

  • Mfr # PN1B-4X4NH

  • Zoro # G301253188


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Number of IP Camera Inputs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1B-4X4NH
Zoro #
G301253188
UPC #
-
Country of Origin
China

Dimensions

Depth
9 51/64 in
Manufacturers Warranty Length
3 yr
Width
11 13/16 in
Height
1 49/64 in
Overall Height
1 5/8 in
Overall Width
11 3/4 in
Overall Depth
9 3/4 in

Details

Item
Network Video Recorder
Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Number of IP Camera Inputs
4
Video Export Function
External HDD, Network Storage, USB Flash Drive
Video Compression Format
H.264; H.265; H.265+; H.265S
Power Required
48V DC @ 1.25 A
Recording Time
Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
Network Interface
10/100/1,000 mbps
Video Output
CVBS, HDMI, VGA
Viewing Types
Date/Time, Event, EZ Search, Archive, Log, Smartphone, Local, Remote, Local, Web, Smart Device, Smart Search, Timeline, Event, Archive, Log, Remote, Smartphone
Standards
CE, ETL: 5025761, FCC, IEEE 802.3
Operating Temp.
14 Degrees to 122 Degrees F
Dwell Time Settings
5 sec to 5 min
Maximum Number of Hard Drives
1
Max. Frames per Second
120 fps
Number of Playback Speeds
4
Maximum Input Voltage
48V DC
Maximum Output Voltage
48V DC
Recording Resolution
1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1
Input Type
RCA
Maximum Dwell Setting
5 min
Minimum Dwell Setting
5 sec
Output Type
HDMI, VGA
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Number of External Hard Drives
1
Video Export Medium
External HDD, Network, USB Flash Drive

Description

Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 4, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 9 3/4 in, Overall Height 1 5/8 in, Overall Width 11 3/4 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.