Zoro Homepage

Network Video Recorder

  • Mfr # PN1B-8X8NH/4TB

  • Zoro # G601246019


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Video Compression Format
H.264; H.265; H.265+; H.265S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1B-8X8NH/4TB
Zoro #
G601246019
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Height
1 49/64 in
Width
11 13/16 in
Included Hard Drive Size
4 TB
Depth
9 51/64 in
Overall Depth
9 3/4 in
Overall Height
1 5/8 in
Overall Width
11 3/4 in

Details

Item
Network Video Recorder
Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Video Compression Format
H.264; H.265; H.265+; H.265S
Viewing Types
Date/Time, Event, EZ Search, Archive, Log, Smartphone, Local, Remote, Local, Web, Smart Device, Smart Search, Timeline, Event, Archive, Log, Remote, Smartphone
Video Export Function
External HDD, Network Storage, USB Flash Drive
Recording Time
Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
Video Output
CVBS, HDMI, VGA
Power Required
48V DC @ 2.5 A
Operating Temp.
14 Degrees to 122 Degrees F
Number of IP Camera Inputs
8
Dwell Time Settings
5 sec to 5 min
Maximum Number of Hard Drives
1
Standards
CE, ETL: 5025761, FCC, IEEE 802.3
Network Interface
10/100/1,000 mbps
Max. Frames per Second
240 fps
Input Type
IPC
Video Export Medium
External HDD, Network, USB Flash Drive
Maximum Number of External Hard Drives
1
Maximum Dwell Setting
5 min
Internal Memory Capacity
4 TB
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Number of Playback Speeds
8
Minimum Dwell Setting
5 sec
Recording Resolution
1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1
Maximum Input Voltage
48V DC
Output Type
HDMI, VGA
Maximum Output Voltage
48V DC

Description

Network Video Recorder, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 9 3/4 in, Overall Height 1 5/8 in, Overall Width 11 3/4 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type IPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.