Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Video Recorder

  • Mfr # PN1B-8X8NH/6TB

  • Zoro # G301246043


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Network Interface
10/100/1,000 mbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1B-8X8NH/6TB
Zoro #
G301246043
UPC #
-
Country of Origin
China

Dimensions

Depth
9 51/64 in
Manufacturers Warranty Length
3 yr
Height
1 49/64 in
Width
11 13/16 in
Included Hard Drive Size
6 TB
Overall Depth
9 3/4 in
Overall Width
11 3/4 in
Overall Height
1 5/8 in

Details

Item
Network Video Recorder
Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Network Interface
10/100/1,000 mbps
Video Output
CVBS, HDMI, VGA
Video Compression Format
H.264; H.265; H.265+; H.265S
Standards
CE, ETL: 5025761, FCC, IEEE 802.3
Power Required
48V DC @ 2.5 A
Video Export Function
External HDD, Network Storage, USB Flash Drive
Viewing Types
Date/Time, Event, EZ Search, Archive, Log, Smartphone, Local, Remote, Local, Web, Smart Device, Smart Search, Timeline, Event, Archive, Log, Remote, Smartphone
Maximum Number of Hard Drives
1
Number of IP Camera Inputs
8
Recording Time
Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
Operating Temp.
14 Degrees to 122 Degrees F
Dwell Time Settings
5 sec to 5 min
Max. Frames per Second
240 fps
Internal Memory Capacity
6 TB
Maximum Output Voltage
48V DC
Number of Playback Speeds
8
Maximum Dwell Setting
5 min
Output Type
HDMI, VGA
Recording Resolution
1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Input Type
IPC
Maximum Input Voltage
48V DC
Video Export Medium
External HDD, Network, USB Flash Drive
Minimum Dwell Setting
5 sec
Maximum Number of External Hard Drives
1

Description

Network Video Recorder, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 9 3/4 in, Overall Height 1 5/8 in, Overall Width 11 3/4 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type IPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.