Zoro Homepage

Network Video Recorder

  • Mfr # VN2A-8X8/16TB

  • Zoro # G201246051


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Video Export Function
Network, USB Flash Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN2A-8X8/16TB
Zoro #
G201246051
UPC #
-
Country of Origin
China

Dimensions

Height
2 3/32 in
Manufacturers Warranty Length
3 yr
Depth
12 13/32 in
Width
14 29/32 in
Included Hard Drive Size
16 TB
Overall Width
14 7/8 in
Overall Height
2 in
Overall Depth
12 3/8 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Video Export Function
Network, USB Flash Drive
Network Interface
(16) RJ-45 10M/100M Self-Adaptive Ethernet Interface, RJ-45 10M/100M/1,000M Self-Adaptive Ethernet Interface
Standards
CE, FCC, RoHS, UL Listed, WEEE
Video Output
HDMI, VGA
Number of IP Camera Inputs
8
Recording Time
Variable, Depends on Camera Used
Maximum Number of Hard Drives
2
Power Required
100 to 240V AC
Video Compression Format
H.264; H.265; Ultra 265
Operating Temp.
14 Degrees to 131 Degrees F
Viewing Types
Local, PC Software, Smart Device App, Web
Max. Frames per Second
30 @ 4K(3840 x 2160) fps, 60 @1920 x 1080 fps, 50 @ 1920 x 1080 fps, 60 @ 1600 x 1200 fps, 60 @ 1280 x1024 fps, 60 @ 1280 x 720 fps, 60 @ 1024 x 768 fps
Maximum Number of External Hard Drives
2
Input Type
RCA
Recording Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Minimum Operating Temperature
14 Degrees F
Video Export Medium
Network, USB Flash Drive
Internal Memory Capacity
16 TB
Output Type
HDMI, RCA, VGA
Number of Playback Speeds
8
Maximum Operating Temperature
131 Degrees F
Maximum Input Voltage
240V AC

Description

Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 8, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 2 in, Overall Width 14 7/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.