Zoro Homepage

NVR, 128 TB Hard Drive Size, 18-51/64" W

  • Mfr # VN2A-64/128TB

  • Zoro # G5066420


product price: $12,248.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Recording Time
Variable, Depends on Camera Used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN2A-64/128TB
Zoro #
G5066420
UPC #
-
Country of Origin
China

Dimensions

Width
18 51/64 in
Manufacturers Warranty Length
3 yr
Depth
19 in
Included Hard Drive Size
128 TB
Height
5 7/64 in
Overall Depth
19 in
Overall Height
5 in
Overall Width
18 3/4 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Recording Time
Variable, Depends on Camera Used
Maximum Number of Hard Drives
16
Viewing Types
Local, Smart Device, Web
Network Interface
10/100/1,000 mbps
Operating Temp.
14 Degrees to 131 Degrees F
Video Compression Format
H.264; H.265
Video Output
HDMI, VGA
Power Required
12V DC
Number of IP Camera Inputs
64
Standards
UL Listed
Maximum Output Voltage
12V DC
Output Type
BNC, HDMI, VGA
Maximum Input Voltage
240V AC
Maximum Number of External Hard Drives
16
Input Type
BNC
Minimum Operating Temperature
14 Degrees F
Number of Playback Speeds
16
Recording Resolution
1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Maximum Operating Temperature
131 Degrees F
Internal Memory Capacity
128 TB

Description

Network Video Recorder, Internal Memory Capacity 128 TB, Number of IP Camera Inputs 64, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.