Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NVR, 16 TB, 16 IP Camera Inputs, 14-31/32"W

  • Mfr # VN1A-16X16/16TB

  • Zoro # G5131907


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Recording Time
Variable, Depends on Camera Used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN1A-16X16/16TB
Zoro #
G5131907
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
16 TB
Height
1 13/16 in
Depth
12 13/32 in
Width
14 31/32 in
Manufacturers Warranty Length
3 yr
Overall Height
1 3/4 in
Overall Depth
12 3/8 in
Overall Width
15 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Recording Time
Variable, Depends on Camera Used
Operating Temp.
14 Degrees to 131 Degrees F
Video Output
HDMI, VGA
Network Interface
10/100/1,000 mbps
Maximum Number of Hard Drives
2
Number of IP Camera Inputs
16
Video Compression Format
H.264; H.265
Power Required
100 to 240V AC
Viewing Types
Local, Smart Device, Web
Standards
IEEE 802.3
Internal Memory Capacity
16 TB
Maximum Operating Temperature
131 Degrees F
Maximum Number of External Hard Drives
2
Maximum Output Voltage
240V AC
Input Type
RCA
Number of Playback Speeds
16
Maximum Input Voltage
240V AC
Recording Resolution
1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Output Type
HDMI, RCA, VGA
Minimum Operating Temperature
14 Degrees F

Description

Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Overall Width 15 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.