Zoro Homepage

NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W

  • Mfr # VN2A-64/24TB

  • Zoro # G5132272


product price: $3,796.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Recording Time
Variable, Depends on Camera Used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN2A-64/24TB
Zoro #
G5132272
UPC #
-
Country of Origin
China

Dimensions

Depth
19 in
Included Hard Drive Size
24 TB
Width
18 51/64 in
Height
5 7/64 in
Manufacturers Warranty Length
3 yr
Overall Width
18 3/4 in
Overall Height
5 in
Overall Depth
19 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Recording Time
Variable, Depends on Camera Used
Number of IP Camera Inputs
64
Power Required
12V DC
Viewing Types
Local, Smart Device, Web
Video Compression Format
H.264; H.265
Maximum Number of Hard Drives
16
Network Interface
10/100/1,000 mbps
Video Output
HDMI, VGA
Operating Temp.
14 Degrees to 131 Degrees F
Standards
UL Listed
Internal Memory Capacity
24 TB
Output Type
BNC, HDMI, VGA
Maximum Input Voltage
240V AC
Input Type
BNC
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Output Voltage
12V DC
Number of Playback Speeds
16
Recording Resolution
1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Maximum Number of External Hard Drives
16

Description

Network Video Recorder, Internal Memory Capacity 24 TB, Number of IP Camera Inputs 64, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.