Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NVR, 32 IP Camera Inputs, 17-13/32" W

  • Mfr # VN1A-32X16

  • Zoro # G5085847


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Width
17 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN1A-32X16
Zoro #
G5085847
UPC #
-
Country of Origin
China

Dimensions

Width
17 13/32 in
Height
3 13/32 in
Depth
16 45/64 in
Manufacturers Warranty Length
3 yr
Overall Depth
16 5/8 in
Overall Width
17 3/8 in
Overall Height
3 3/8 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Video Output
HDMI, VGA
Operating Temp.
14 Degrees to 131 Degrees F
Maximum Number of Hard Drives
4
Number of IP Camera Inputs
32
Video Compression Format
H.264; H.265
Power Required
12V DC
Recording Time
Variable, Depends on Camera Used
Viewing Types
Local, Smart Device, Web
Network Interface
10/100/1,000 mbps
Standards
IEEE 802.3
Maximum Input Voltage
240V AC
Minimum Operating Temperature
14 Degrees F
Maximum Number of External Hard Drives
4
Maximum Operating Temperature
131 Degrees F
Maximum Output Voltage
12V DC
Number of Playback Speeds
16
Input Type
RCA
Recording Resolution
1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Output Type
HDMI, RCA, VGA

Description

Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 16 5/8 in, Overall Height 3 3/8 in, Overall Width 17 3/8 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.