Zoro Homepage

NVR, 64 IP Camera Inputs, 18-51/64" W

  • Mfr # VN2A-64

  • Zoro # G5063830


product price: $2,226.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Network Interface
10/100/1,000 mbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN2A-64
Zoro #
G5063830
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Height
5 7/64 in
Depth
19 in
Width
18 51/64 in
Overall Depth
19 in
Overall Height
5 in
Overall Width
18 3/4 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Network Interface
10/100/1,000 mbps
Number of IP Camera Inputs
64
Video Output
HDMI, VGA
Viewing Types
Local, Smart Device, Web
Recording Time
Variable, Depends on Camera Used
Operating Temp.
14 Degrees to 131 Degrees F
Maximum Number of Hard Drives
16
Video Compression Format
H.264; H.265
Power Required
12V DC
Standards
UL Listed
Input Type
BNC
Number of Playback Speeds
16
Maximum Number of External Hard Drives
16
Maximum Operating Temperature
131 Degrees F
Maximum Input Voltage
240V AC
Output Type
BNC, HDMI, VGA
Maximum Output Voltage
12V DC
Recording Resolution
1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Minimum Operating Temperature
14 Degrees F

Description

Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 64, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.