Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NVR, 8 IP Camera Inputs, 14-31/32" W

  • Mfr # VN1A-8X8

  • Zoro # G5063821


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN1A-8X8
Zoro #
G5063821
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Height
1 13/16 in
Width
14 31/32 in
Depth
12 13/32 in
Overall Height
1 3/4 in
Overall Width
15 in
Overall Depth
12 3/8 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
12 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Maximum Number of Hard Drives
2
Number of IP Camera Inputs
8
Power Required
100 to 240V AC
Operating Temp.
14 Degrees to 131 Degrees F
Network Interface
RJ-45 10M/100M/1,000M Self-Adaptive Ethernet Interface
Recording Time
Variable, Depends on Camera Used
Video Output
HDMI, VGA
Video Compression Format
H.264; H.265
Viewing Types
Local, Smart Device, Web
Standards
IEEE 802.3
Maximum Operating Temperature
131 Degrees F
Output Type
HDMI, RCA, VGA
Maximum Input Voltage
240V AC
Recording Resolution
1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Minimum Operating Temperature
14 Degrees F
Maximum Output Voltage
240V AC
Input Type
RCA
Maximum Number of External Hard Drives
2
Number of Playback Speeds
8

Description

Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 8, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Overall Width 15 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.