Zoro Homepage

, POE Monitor, Color, 24" Screen Size

  • Mfr # IMHD-24POE

  • Zoro # G007466080


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Width
21 57/64 in
Built-In
RJ 45 PoE Input, RJ 45 Signal Non-PoE Output, USB Output (Max 5V, 3A), VGA Input/Output, (2) HDMI 2.0 Input/Output
Depth
1 29/32 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHD-24POE
Zoro #
G007466080
UPC #
-
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21 57/64 in
Depth
1 29/32 in
Height
7 49/64 in
Overall Depth
1 7/8 in
Diagonal Screen Size
24 in
Overall Width
21 7/8 in
Overall Height
13 1/2 in

Description

POE Monitor, Diagonal Screen Size 24 in, Display Screen Type TFT LED, Resolution 1080p, Input Type HDMI, RJ45, VGA, Includes Stand Mount, Maximum Frequency 60 Hz, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Frequency 50 Hz, Minimum Operating Temperature -22 Degrees F, Operating Voltage 12V DC, Output Type RJ45, USB, Overall Depth 1 7/8 in, Overall Height 13 1/2 in, Overall Width 21 7/8 in, Pixels 1920 x 1080, Power Consumption 25 W, Weight 7.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.