Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Mount, Fits Vision Series Cameras

  • Mfr # IVM-PTZPOLE

  • Zoro # G5126508


product price: $33.89
/ea

Key Features

Fits
Vision Series Cameras
Color
White
Overall Height
8 1/2 in
Material
Steel
Load Capacity
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVM-PTZPOLE
Zoro #
G5126508
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Width
6 7/8 in
Overall Depth
2 3/8 in
Mounting Hole Diameter
3/8 in

Details

Item
Pole Mount
Fits
Vision Series Cameras
Color
White
Material
Steel
Load Capacity
7 lb
Mounting
Pole
Power Source
Not Required
Function
Video Surveillance Camera Mounting Device
For Use With
Vision Series PTZ Cameras
Illumination
No
Waterproof
Yes
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Indoor/Outdoor Usage
Indoor, Outdoor
Mount Type
Screws
Overall Load Capacity
7 lb
Compatible with Series
Vision
Resistance Properties
Waterproof
Number of Mounting Holes
4
Compatible Camera Design
PTZ
Compatible Manufacturer Part Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Manufacturer Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
For Use With Mfr. Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible with Manufacturer Model No.
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible with Mfr. Model No.
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
For Use with Mfr Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Pump Manufacturer Part Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Mfr. Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE

Description

Pole Mount, Mount Type Screws, Overall Height 8 1/2 in, Overall Depth 2 3/8 in, Compatible with Manufacturer Model Number VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE, Overall Width 6 7/8 in, Overall Load Capacity 7 lb, Mounting Location Pole, Compatible with Series Vision, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.