Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Input 110VAC, 12VA Rating

  • Mfr # IPS-DCR4-12-2UL

  • Zoro # G5126821


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Output Voltage
12V DC @ 12A
Input Voltage
110V AC
Material
Metal
VA Rating
114 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-DCR4-12-2UL
Zoro #
G5126821
UPC #
-
Country of Origin
China

Details

Item
Power Supply
Color
Beige
Output Voltage
12V DC @ 12A
Input Voltage
110V AC
Material
Metal
VA Rating
114 VA
Body Material
Metal
Characteristics
(4) Channel
Number of Channels
4
Input Type
No Inputs Included
Maximum Output Voltage
12V DC
Output Type
No Outputs Included
Maximum Input Voltage
110V AC

Description

Power Supply, Number of Channels 4, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth Not Applicable, VA Rating 114 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.