Zoro Homepage

Power Supply, Input 110VAC, 3.5VA Rating

  • Mfr # IPS-DCR4-3.5-2UL

  • Zoro # G5126830


product price: $56.59
/ea

Key Features

Color
Beige
Output Voltage
12V DC @ 3.5A
Input Voltage
110V AC
Overall Height
8 1/2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-DCR4-3.5-2UL
Zoro #
G5126830
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Width
16 in
Depth
16 in
Height
9 in
Length
17 in
Overall Width
4 in
Overall Depth
7 1/2 in

Details

Item
Power Supply
Color
Beige
Output Voltage
12V DC @ 3.5A
Input Voltage
110V AC
Material
Metal
VA Rating
42 VA
Body Material
Metal
Characteristics
(4) Channel
Standards
UL Listed
Features
Locking Metal Cabinet
Number of Channels
4
Input Type
No Inputs Included
Maximum Output Voltage
12V DC
Maximum Input Voltage
110V AC
Output Type
No Outputs Included

Description

Power Supply, Number of Channels 4, Overall Height 8 1/2 in, Overall Width 4 in, Overall Depth 7 1/2 in, VA Rating 42 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.