Zoro Homepage
This item is Discontinued.
Invid Tech Power Supply, Input 110VAC, 4VA Rating IPS-VDC8-12-6UL

Power Supply, Input 110VAC, 4VA Rating (Discontinued)

  • Mfr # IPS-VDC8-12-6UL
  • Zoro # G5112112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-VDC8-12-6UL
Zoro #
G5112112
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 in
Depth
5 in
Length
16 1/2 in
Height
17 1/2 in

Details

Item
Power Supply
Output Voltage
12V DC @ 4A
Color
Beige
Input Voltage
110V AC
Material
Metal
VA Rating
4
Body Material
Metal
Characteristics
(8) Channel

Description

Power Supply, VA Rating 4, Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.