Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Solar Light, 196" Range, 1100lm

  • Mfr # ISL-SECURITY500

  • Zoro # G5126593


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Wall
Lighting Technology
LED
Color Temperature
6000K
Mounting
Wall Mounting
Number of Sensors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-SECURITY500
Zoro #
G5126593
UPC #
-
Country of Origin
China

Dimensions

Fixture Height
3 1/4 in
Fixture Width
4 in
Fixture Length
12 1/8 in
Overall Height
3 1/4 in
Overall Width
4 in
Mounting Height - Maximum
30 ft
Overall Length
12 1/8 in
Manufacturers Warranty Length
2 yr

Details

Fixture Mounting Location
Wall
Lighting Technology
LED
Color Temperature
6000K
Mounting
Wall Mounting
Number of Sensors
1
Fixture Housing Material
Aluminum
Solar Powered
Yes
Fixture Voltage
3.2
Fixture Rated Life
50,000 hr.
Color Temp.
6000K
Warranty
2 Years
IP Rating - Fixtures
65
Lamp Type - Fixtures
Integrated LED
Sensor Type - Fixtures
Radar
Fixture Housing Color
Silver
Lumens Per Watt
146 .0
Viewing Angle
120 Degrees
Lumens
1,100 lm
Item
LED Solar Wall Pack
Max. Fixture Wattage
8.1
Number of Heads
1
Item - Floodlights
Compact Floodlight
LED Replacement For
100W
Light Distribution
Medium Flood
Fixture Lens Material
Polycarbonate
IP Rating
IP65
Fixture Wattage
8.1 W
Housing Material
Aluminum
Voltage
3.2V AC
Fixture Sensor Type
Motion
Light Distribution Shape
NEMA 5x5
Lumens per Watt
146 lm/W
Light Output
1,100 lm
Sensor Type
Motion Sensor Included
Housing Color
Silver
Power Source
Solar
Mount Type
Surface
Light Technology
LED
Light Distribution Type - IESNA
Type II
Low Pressure Sodium Wattage Equivalency
4.2 W
Light Distribution Type - NEMA
NEMA 5x5
Minimum Run Time
8 hr
High Pressure Sodium Wattage Equivalency
8.1 W
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable

Description

LED Solar Wall Pack, Lumens 1,100 lm, Fixture Wattage 8.1 W, Light Distribution Shape NEMA 5x5, LED Replacement For 100W, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 6000K, Fixture Housing Color Silver, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, IP Rating IP65, Lumens per Watt 146 lm/W, Warranty 2 Years

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.