Zoro Homepage

Security Solar Light, 30" Range, 500lm

  • Mfr # ISL-SECURITY100

  • Zoro # G5126578


product price: $54.89
/ea

Key Features

Fixture Mounting Location
Wall
Lighting Technology
LED
Lumens Per Watt
146.0
Solar Powered
Yes
Number of Sensors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-SECURITY100
Zoro #
G5126578
UPC #
-
Country of Origin
China

Dimensions

Fixture Height
1 1/2 in
Fixture Width
4 1/2 in
Fixture Length
7 1/4 in
Mounting Height - Maximum
15 ft
Manufacturers Warranty Length
2 yr
Overall Height
1 1/2 in
Overall Length
7 1/4 in
Overall Width
4 1/2 in

Details

Fixture Mounting Location
Wall
Lighting Technology
LED
Lumens Per Watt
146.0
Solar Powered
Yes
Number of Sensors
1
Lamp Type - Fixtures
Integrated LED
LED Replacement For
50W
Item
LED Solar Street & Parking Lot Light
Sensor Type - Fixtures
Motion
Viewing Angle
120 Degrees
Warranty
2 Years
Fixture Rated Life
25,000 hr.
Fixture Housing Color
Black
Fixture Voltage
3.7
Item - Floodlights
Compact Floodlight
IP Rating - Fixtures
65
Number of Heads
1
Color Temperature
6000K
Mounting
Wall Mounting
Color Temp.
6000K
Light Distribution
Medium Flood
Lumens
500 lm
Fixture Housing Material
Plastic
Max. Fixture Wattage
3.5
Voltage
3.7V AC
Fixture Wattage
3.7 W
Fixture Lens Material
Polycarbonate
Housing Material
Plastic
IP Rating
IP65
Fixture Sensor Type
Motion
Light Distribution Shape
NEMA 5x5
Lumens per Watt
146 lm/W
Sensor Type
Motion Sensor Included
Housing Color
Black
Light Output
500 lm
Power Source
Solar
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 5x5
Low Pressure Sodium Wattage Equivalency
2.3 W
Light Distribution Type - IESNA
Type II
Light Technology
LED
Mount Type
Surface
Minimum Run Time
8 hr
High Pressure Sodium Wattage Equivalency
3.5 W

Description

LED Solar Street & Parking Lot Light, Lumens 500 lm, Fixture Wattage 3.7 W, Light Distribution Shape NEMA 5x5, LED Replacement For 50W, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 6000K, Fixture Housing Color Black, Fixture Housing Material Plastic, Fixture Lens Material Polycarbonate, IP Rating IP65, Lumens per Watt 146 lm/W, Warranty 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.