Wall Mount for CCTV Camera, Dome
- Mfr # IVM-DRWM1A
- Zoro # G223558583
product price:Â
$
62.99
/ea
Key Features
Color
White
Mount Type
Bracket
Compatible with Series
Vision
Overall Width
4 7/8 in
Overall Height
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVM-DRWM1A
- Zoro #
- G223558583
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4 7/8 in
- Overall Height
- 4 7/8 in
- Mounting Hole Diameter
- 1/4 in
- Overall Depth
- 9 1/8 in
- Fits Chest Size
- Conduit wall mount with back box
Description
Wall Mount for CCTV Camera, Mount Type Bracket, Overall Height 4 7/8 in, Overall Depth 9 1/8 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 4 7/8 in, Overall Load Capacity 8 lb, Mounting Location Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design Dome, Features Conduit wall mount with back box, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP67, Material Metal Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.