Wall Mount for PTZ Camera, PTZ
- Mfr # IVM-PTZWALL2A
- Zoro # G323557769
product price:Â
$
68.45
/ea
Key Features
Overall Height
8 1/2 in
Compatible Camera Design
PTZ
Color
White
Overall Load Capacity
12 lb
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVM-PTZWALL2A
- Zoro #
- G323557769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 8 1/2 in
- Overall Depth
- 12 3/8 in
- Overall Width
- 5 5/8 in
- Fits Chest Size
- Long Wall Mount for PTZ
Details
- Item
- Wall Mount for PTZ Camera
- Compatible Camera Design
- PTZ
- Color
- White
- Overall Load Capacity
- 12 lb
- Includes
- Mounting Hardware
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Compatible with Manufacturer Model Number
- Invid Tech
- Mount Type
- Bracket
- Material
- Metal Alloy
- IP Rating
- IP66
- Compatible with Series
- Vision
- Features
- Long Wall Mount for PTZ
- Compatible Manufacturer Model Number
- Invid Tech
- For Manufacturer Part Number
- Invid Tech
- Compatible with Mfr. Model Number
- Invid Tech
- Compatible Manufacturer Part Number
- Invid Tech
- Shell Material
- Metal Alloy
- Compatible Series
- Vision
- Wire Color
- White
Description
Wall Mount for PTZ Camera, Mount Type Bracket, Overall Height 8 1/2 in, Overall Depth 12 3/8 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 5 5/8 in, Overall Load Capacity 12 lb, Mounting Location Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design PTZ, Features Long Wall Mount for PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, Material Metal Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.