Zoro Homepage

Window Opening Device, Clay, Plastic

  • Mfr # 1775FM-224-L/R-CLAY

  • Zoro # G903533183


product price: $21.55
/ea
Sold in multiples of 2 for $43.10

Key Features

Material
Plastic
Finish
Matte
Color
Clay
Bend
Straight
Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775FM-224-L/R-CLAY
Zoro #
G903533183
UPC #
-
Country of Origin
China

Dimensions

Length
1 3/4 in
Base Width
1 in
Base Length
1 3/4 in

Details

Material
Plastic
Finish
Matte
Color
Clay
Bend
Straight
Includes Emergency Release
Emergency Release Included
For Use On
Fiberglass, Vinyl, Wood
Item
Window Opening Control Device
Opening Distance
4 in
Installation Fitting
Aftermarket Application; Factory Fitted
Product Type
Window Opening Control Device
Installation Type
Aftermarket, Factory-Fitted
Handing Orientation
Non-Handed
For Use With
Double-Hung Windows, Single-Hung Windows, Sliding Windows
Bracket Type
Straight
For Materials
Fiberglass, Vinyl, Wood
Control Type
Single-Action

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.