Window Opening Device, White, Plastic
Mfr # 1775SM-224-L/R-005
Zoro # G703533192
product price: $23.15
/eaSold in multiples of 2 for $46.30
Key Features
Material
Plastic
Finish
Matte
Color
White
Installation Fitting
Aftermarket Application; Factory Fitted
Includes Emergency Release
Emergency Release Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1775SM-224-L/R-005
Zoro #
G703533192
UPC #
-
Country of Origin
China
Dimensions
Length
1 3/4 in
Base Width
1 in
Base Length
1 3/4 in
Details
Material
Plastic
Finish
Matte
Color
White
Installation Fitting
Aftermarket Application; Factory Fitted
Includes Emergency Release
Emergency Release Included
Bend
Straight
Item
Window Opening Control Device
For Use On
Fiberglass, Vinyl, Wood
Opening Distance
4 in
Bracket Type
Straight
Control Type
Single-Action
Product Type
Window Opening Control Device
Handing Orientation
Non-Handed
Installation Type
Aftermarket, Factory-Fitted
For Use With
Double-Hung Windows, Single-Hung Windows, Sliding Windows
For Materials
Fiberglass, Vinyl, Wood
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.