Zoro Homepage

Cherry Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door

  • Mfr # ID.BC32.CH

  • Zoro # G104099082


product price: $1,574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID.BC32.CH
Zoro #
G104099082
UPC #
810412022275
Country of Origin
United States

Description

• Flush mount unit is for a 32-in. W x 80-in. H FINISHED opening, the rough opening should be prepared accordingly
• Actual bookcase dimensions are 31-in. W x 79-in. H x 8-in. D
• InvisiDoor includes the following: unfinished assembled bookshelf with one fixed shelf and three adjustable shelves, pivot hinge kit with fasteners, shelf supports, support stop and instructions
• Comes fully ASSEMBLED and UNFINISHED to be painted, stained, or left as is to coordinate with your decor
• Working load is 300 lbs.
• Constructed with solid wood materials and furniture grade plywood which provides strength, durability, and beauty
• Universal handed left or right swing
• Can be installed as Inswing or Outswing
• IN-SWING door application will lose 7 inches of pass-through space
• OUT-SWING door application will lose 10 inches of pass-through space
• Optional Jamb and Trim Accessories: ID.JAM36IS.CH (INSWING jamb/threshold) or ID.JAM36OS.CH (OUTSWING jamb/threshold), ID.TK.CH (trim kit)
• Optional Door Latch Operation Accessories: ID.LATCH-MOTOR.02 (Motorized Door Open/Close Latch), ID.LATCH-BOOK.08 (Secret Book Latch), ID.LOCK-PSLOCK (RFID Electronic Locking Latch)
• Optional Door Accessories: ID.SPK.01.08 (Sound Speaker Accessory Kit), ID.SPK-USB.01.08 (Sound Speaker, USB Charger Accessory Kit), ID.LGT.01.08 (LED Accent Light Accessory Kit), ID.LGT-SPK-USB.01.08 (Sound Speaker, USB Charger, Light Accessory Kit)
• Image Disclaimer: InvisiDoor Bookcase Door and Pivot Hinge Only, Accessories SOLD SEPARATE

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.