Zoro Homepage

RFID Electronic Locking System for Bookcase

  • Mfr # ID.LOCK-PSLOCK

  • Zoro # G004099076


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID.LOCK-PSLOCK
Zoro #
G004099076
UPC #
841572148673
Country of Origin
United States

Description

The InvisiDoor RFID electronic locking system works great with the InvisiDoor hidden doors. The SOLO lock is used as a locking device not visible from the outside and is operated with a key card or key fob.
• RFID Lock includes a Lithium Battery with 20,000 cycles use or an average use of up to 4 years on one battery
• RFID Lock will chirp when battery needs replacement and will automatically unlock when battery life depletes for safety
• RFID reading range and battery life depends on the technology used and the quality of the key units (cards, fobs, stickers, bracelets) or battery used
• Kit Includes the following: (1) PS-LOCK Solo Lock with mounting hardware, (1) Antenna with 12" cord, (1) Keycard, (1) Key Fob, (1) 3 in. x 3 in. x 1-1/2 in. mounting block, (4) mounting screws, (4) Wire Clips with mounting hardware
• Compatible and Engineered for InvisiDoor only
• RFID Lock will NOT work with other latches
• Review installation instructions for additional detailed information

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.