Thermostat, 55 deg. F, Heating, 24V
Mfr # TS-55
Zoro # G7764727
product price: $18.59
/eaKey Features
Fits Brand
Temp Stat
Voltage
24V
Application
Heat Only
Mounting Direction
Universal
Display Type
No Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-55
Zoro #
G7764727
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 7/8 in
Lead Length
4 3/4 in
Details
Item
Thermostat
Fits Brand
Temp Stat
Voltage
24V
Application
Heat Only
Mounting Direction
Universal
Display Type
No Display
Number of Heating Stages - Conventional System
1
System Settings
On-Off
Dehumidification Control
No
Humidification Control
No
Number of Cooling Stages - Conventional System
1
Dual Transformer Compatible
No
Shape
Cylindrical
Number of Zones
1
Amperage
1 A
Stages
1H
Temperature Differential
3 Degrees F
Temperature Scale
Fahrenheit
Thermostat Type
Low Voltage Mechanical
Lead Wire Gauge
20 ga
Description
Thermostat, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Temperature Differential 3 Degrees F, Terminal Designations Not Applicable, Temperature Scale Fahrenheit, Thermostat Type Low Voltage Mechanical, Voltage 24V, Amperage 1 A, Display Type No Display, Lead Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.