Thermostat, 65 deg. F, Heating
Mfr # CS-65-WP
Zoro # G7764535
product price: $30.19
/eaKey Features
Fits Brand
Temp Stat
Voltage
24V AC
Application
Heat Only
Amperage
1 A
Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-65-WP
Zoro #
G7764535
UPC #
-
Country of Origin
United States
Details
Item
Thermostat
Fits Brand
Temp Stat
Voltage
24V AC
Application
Heat Only
Amperage
1 A
Shape
Cylindrical
Stages
1H
Number of Heating Stages - Conventional System
1
Display Type
No Display
Dual Transformer Compatible
No
Humidification Control
No
Mounting Direction
Universal
Dehumidification Control
No
Number of Cooling Stages - Conventional System
1
System Settings
On-Off
Number of Zones
1
Compatible System Type
Air Conditioning Units, Cabinet Heaters, Fan Coils, In-Wall Heaters, Unit Heaters
Product Type
Thermostat
Description
Thermostat, Application Heat Only, Compatible System Type Air Conditioning Units, Cabinet Heaters, Fan Coils, In-Wall Heaters, Unit Heaters, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Terminal Designations Not Applicable, Voltage 24V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.