Zoro Homepage

Thermostat, 70 deg. F, Cooling

  • Mfr # CS-AC-70-WP

  • Zoro # G7764690


product price: $39.29
/ea

Key Features

Fits Brand
Temp Stat
Voltage
24V AC
Application
Cool Only
Dehumidification Control
No
Dual Transformer Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-AC-70-WP
Zoro #
G7764690
UPC #
-
Country of Origin
United States

Details

Item
Thermostat
Fits Brand
Temp Stat
Voltage
24V AC
Application
Cool Only
Dehumidification Control
No
Dual Transformer Compatible
No
Number of Heating Stages - Conventional System
1
Shape
Cylindrical
Number of Cooling Stages - Conventional System
1
Mounting Direction
Universal
System Settings
On-Off
Amperage
1 A
Display Type
No Display
Humidification Control
No
Number of Zones
1
Stages
1H
Compatible System Type
Air Conditioning Units, Cabinet Heaters, Fan Coils, In-Wall Heaters, Unit Heaters
Product Type
Thermostat

Description

Thermostat, Application Cool Only, Compatible System Type Air Conditioning Units, Cabinet Heaters, Fan Coils, In-Wall Heaters, Unit Heaters, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Terminal Designations Not Applicable, Voltage 24V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.