Shop IOCREST

SY-ACC25044 2.5 - 3.5 in. Internal HDD Mounting Adapter Kit

  • Mfr # SY-ACC25044
  • Zoro # G804030682

product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SY-ACC25044
Zoro #
G804030682
UPC #
810154010288
Country of Origin
United States

Description

Adapt any 2.5" drive to fit a 3.5" HDD slot with this IOCrest 2.5" to 3.5" Internal HDD Mounting Adapter Kit. Easily connect your 2.5" drive to the onboard SATA adapter and bolt it in using the included screws. Works with both HDDs and SSDs.

Features
  • Durable aluminum frame
  • SATA Port Adapter
  • Mounting Screws Included
  • For both HDDs and SSDs
  • Supports SATA I/II/III drives
  • Open Enclosure Helps Maintain Drive Temperature
  • Designed for Hot-Swap Drive Cages and Cases
Contains:
  • 1x HDD Mounting Adapter Kit
  • 1x Bag of 8x Mounting Screws
Specifications
  • Dimensions: 6.7" H x 1.5" W x 5.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.