Shop ZEBRA
See all product information
Create Account
BarcodeScannerHolderMount, Blk
- Mfr # KT-SCANMNT-VC80-R
- Zoro # G716546868
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Scanners
Series
VC80
Material
Impact-resistant plastic
Color
Black
Product Type
Barcode Scanner Holder Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-SCANMNT-VC80-R
- Zoro #
- G716546868
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Product Type
- Scanners
- Series
- VC80
- Material
- Impact-resistant plastic
- Color
- Black
- Product Type
- Barcode Scanner Holder Mount
- Item
- Barcode Scanner Holder Mount
- Shell Material
- Impact-resistant plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.