Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 USB-C 4K ULTRA-SLIM STATION

  • Mfr # GUD3C02B

  • Zoro # G716425002


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Number of USB 3.0 Ports
3
USB Type-C
Yes
Supported Resolutions
3840 x 2160
VGA
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUD3C02B
Zoro #
G716425002
UPC #
881317519276
Country of Origin
Viet Nam

Dimensions

Height
0.50 in
Depth
11.02 in
Length
2.9 in

Details

Number of USB 3.0 Ports
3
USB Type-C
Yes
Supported Resolutions
3840 x 2160
VGA
Yes
Environmentally Friendly
Yes
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Maximum Power Supply Wattage
100 W
Operating System
Windows 10, ChromeOS, Mac OS X 10.10.5 Yosemite
USB Power Delivery
100W
Item
Docking Station
DisplayPort
Yes
Includes
Dock Pro 100 USB-C 4K Ultra-Slim Station 1 x Quick Start Guide 1 x Warranty Card
Screen Mode Supported
4K
USB Type-C Detail
Upstream Port: Built-in USB 3.1 Type-C cable, Downstream Port: 1 x USB-C port (charging only)
HDMI
Yes
Interfaces
USB 3.1 Type C
USB Charging Port
4
Audio Line In
Yes
Connectivity Technology
Wired
Audio Line Out
Yes
Compatible Devices
Notebook, Smartphone, Tablet
Charging Capability
Yes
Number of DisplayPort Outputs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.