Zoro Homepage

10ft3m Single Link DVI-D USB KVM Cable

  • Mfr # G2L7D03U

  • Zoro # G516424281


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Cable Length
10 ft
Environmentally Friendly
Yes
Connector on First End Details
2 x Mini-phone Audio - Male, 1 x DVI-D (Single-Link) Digital Video - Male, 1 x USB Type A - Male
Device Supported
KVM Switch
Connector on Second End Details
2 x Mini-phone Audio - Male, 1 x DVI-D (Single-Link) Digital Video - Male, 1 x USB Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L7D03U
Zoro #
G516424281
UPC #
881317505491
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Environmentally Friendly
Yes
Connector on First End Details
2 x Mini-phone Audio - Male, 1 x DVI-D (Single-Link) Digital Video - Male, 1 x USB Type A - Male
Device Supported
KVM Switch
Connector on Second End Details
2 x Mini-phone Audio - Male, 1 x DVI-D (Single-Link) Digital Video - Male, 1 x USB Type B - Male
Conductor
Copper
Item
KVM Cable
Cable Type
DVI/Mini-phone/USB
Compatible With
Iogear GCS1108 KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.