
10ft3m Single Link DVI-I USB KVM Cable
Mfr # G2L7D03UI
Zoro # G816424561
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
1 x USB Type A - Male, 2 x Mini-phone Audio - Male, 1 x DVI-I (Single-Link) Digital Video - Male
Conductor
Copper
Cable Type
DVI/Mini-phone/USB
Cable Length
10 ft
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2L7D03UI
Zoro #
G816424561
UPC #
881317509550
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Connector on First End Details
1 x USB Type A - Male, 2 x Mini-phone Audio - Male, 1 x DVI-I (Single-Link) Digital Video - Male
Conductor
Copper
Cable Type
DVI/Mini-phone/USB
Environmentally Friendly
Yes
Compatible With
Iogear GCS1108 KVM Switch
Item
KVM Cable
Device Supported
KVM Switch
Connector on Second End Details
1 x USB Type B - Male, 1 x DVI-I (Single-Link) Digital Video - Male, 2 x Mini-phone Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.