Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Button Pro MMO Gaming Mouse

  • Mfr # GME680

  • Zoro # G716470521


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Length
4.9 in
Number of Buttons
12
Includes
MMOMENTUM Pro MMO Gaming Mouse 1 x Quick Start Guide 1 x Warranty Card
Height
1.7 in
Movement Resolution (dpi)
16000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GME680
Zoro #
G716470521
UPC #
881318000000
Country of Origin
China

Dimensions

Length
4.9 in
Height
1.7 in
Depth
3.1 in
Pointing Device Cable Length
5.91 ft

Details

Number of Buttons
12
Includes
MMOMENTUM Pro MMO Gaming Mouse 1 x Quick Start Guide 1 x Warranty Card
Movement Resolution (dpi)
16000
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable
Interfaces
USB 2.0
Item
Gaming Mouse
Operating System Compatibility
Windows 8, Windows 10, Windows 7, Windows 8.1
Scroller Type
Scroll Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.