Zoro Homepage

1500VA On-Line UPS TAA Compliant

  • Mfr # GBB1500N

  • Zoro # G016425924


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1500VA
Backup Time (Half/Full Load)
10.30 Minute/2.96 Minute
Input Voltage
120 V AC
Number of Outlets
8
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBB1500N
Zoro #
G016425924
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Power Rating
1500VA
Backup Time (Half/Full Load)
10.30 Minute/2.96 Minute
Input Voltage
120 V AC
Number of Outlets
8
Mounting
Rack
Wattage
1450 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.