
16 Port KVM Switch wth USB Cables (TAA)
Mfr # GCS1716KITUTAA
Zoro # G521703647
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
16
Platform Supported
PC, Linux, Mac, Sun
Number of USB Ports
1
Depth
6.3 in
Proprietary Interface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1716KITUTAA
Zoro #
G521703647
UPC #
881317509499
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6.3 in
Height
1.8 in
Rack Height
1U
Width
17 in
Details
Number of Computers Supported
16
Platform Supported
PC, Linux, Mac, Sun
Number of USB Ports
1
Item
KVM Switchbox
Proprietary Interface
Yes
USB
Yes
Package Contents
Mount Type
Rack-mountable
Number of Proprietary Ports
17
Minimum Scan Interval
1 Second
Number of Local Users Supported
1
Environmentally Friendly
Yes
Input Voltage
5.3 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.